Zoro Homepage

Channelizing Device/Traffic Marker, CD-2, 36 in Length, 7 in Width, Amber

  • Mfr # CD-2A

  • Zoro # G514546657


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Color
Amber
Length
36 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-2A
Zoro #
G514546657
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
7 in

Details

Item
Channelizing Device/Traffic Marker,CD-2
Color
Amber

Description

Channelizing Device/Traffic Marker,CD-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.