Pavement Marker, Single, PM-241, Amber, 4 in Length, 2.3 in Width, 11/16 in Height, Amber

  • Mfr # PM-241A

  • Zoro # G613037353


product price:  $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Color
Amber
Length
4 in
Width
2.3 in
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-241A
Zoro #
G613037353
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
2.3 in
Height
11/16 in

Details

Item
Pavement Marker,Single,PM-241,Amber
Color
Amber

Description

Pavement Marker,Single,PM-241,Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.