Raised Curb Marker, CM-1, Red, 4 in Length, 2.3 in Width, 11/16 in Height, Red

  • Mfr # CM-1R

  • Zoro # G314546659


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Color
Red
Length
4 in
Width
2.3 in
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-1R
Zoro #
G314546659
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
2.3 in
Height
11/16 in

Details

Item
Raised Curb Marker,CM-1,Red
Color
Red

Description

Raised Curb Marker,CM-1,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.