Raised Curb Marker, CM-1, White, 3-7/16 in Length, 2-1/4 in Width, 3/4 in Height, Crystal

  • Mfr # CM-1C

  • Zoro # G014546652


product price:  $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Color
Crystal
Length
3-7/16 in
Width
2-1/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-1C
Zoro #
G014546652
UPC #
-
Country of Origin
United States

Dimensions

Length
3-7/16 in
Width
2-1/4 in
Height
3/4 in

Details

Item
Raised Curb Marker,CM-1,White
Color
Crystal

Description

Raised Curb Marker,CM-1,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.