Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Temporary Pavement Marker, 13 in Length, 7.5 in Width, 2.5 in Height, White

  • Mfr # TPM-2W

  • Zoro # G312924596


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Color
White
Length
13 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM-2W
Zoro #
G312924596
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
7.5 in
Height
2.5 in

Details

Item
Reflective Temporary Pavement Marker
Color
White

Description

Reflective Temporary Pavement Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.