1/2" Drive, 10mm Metric Socket, 6 Points, 10mm, Flex
Mfr # 7412-07
Zoro # G5007935
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7412-07
Zoro #
G5007935
UPC #
745227035168
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
10mm
Details
Item
Flex Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Product Type
Socket,10mm,Flex
Description
Socket,10mm,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.