Zoro Homepage

1/2" Drive, 19mm Metric Socket, 12 Points, 19mm, 1/2" D, 12Pt Deep Gold

  • Mfr # 7870-19

  • Zoro # G5008020


product price: $10.89
/ea

Key Features

Drive Size
1/2"
Size
19mm
SAE or Metric
Metric
Number of Points
12
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7870-19
Zoro #
G5008020
UPC #
745227036592
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
19mm

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Impact
Tether Ready
No
Product Type
Socket,19mm,1/2" D,12Pt Deep Gold

Description

Socket,19mm,1/2 In. D,12Pt Deep Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.