Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Nano Impact Sckts, SAE, 11 pcs., 1/2" Drive, SAE

  • Mfr # 78211

  • Zoro # G6996390


product price: $52.45
/ea

Key Features

Drive Size
1/2"
Measurement Type
SAE
Material
Forged Chrome Molybdenum
Includes
(11) Aluminum Socket Holder and Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78211
Zoro #
G6996390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
SAE or Metric
SAE
Measurement Type
SAE
Material
Forged Chrome Molybdenum
Includes
(11) Aluminum Socket Holder and Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Number of Pieces
11
Product Type
Nano Impact Sckts,SAE,11 pcs.,1/2" Drive

Description

Nano Impact Sckts,SAE,11 pcs.,1/2 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.