1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric

  • Mfr # 78215

  • Zoro # G6996512


product price:  $67.39
/ea

Key Features

Drive Size
1/2"
Measurement Type
Metric
Material
Forged Chrome Molybdenum
Includes
(15) One aluminum socket holder and impact Socket in the following sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm,
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78215
Zoro #
G6996512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
SAE or Metric
Metric
Measurement Type
Metric
Material
Forged Chrome Molybdenum
Includes
(15) One aluminum socket holder and impact Socket in the following sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm,
Number of Pieces
15
Product Type
Nano Impact Sockets,Metric,15 pcs.,1/2"

Description

Nano Impact Sockets,Metric,15 pcs.,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.