Zoro Homepage

1/4" Drive, 1-1/4" x 5/8" SAE Socket

  • Mfr # 2181-04

  • Zoro # G5008066


product price: $13.99
/ea

Key Features

Drive Size
1/4"
Size
1-1/4" x 5/8"
SAE or Metric
SAE
Tether Ready
No
Product Type
Socket,1-1/4"x5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-04
Zoro #
G5008066
UPC #
745227030842
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
1-1/4" x 5/8"

Details

Item
Socket
SAE or Metric
SAE
Tether Ready
No
Product Type
Socket,1-1/4"x5/8"

Description

Socket,1-1/4 In.x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.