Zoro Homepage

1/4" Drive Socket Set, Metric, 12pcs

  • Mfr # 7412

  • Zoro # G5007856


product price: $55.39
/ea

Key Features

Drive Size
1/4"
Number of Pieces
12
Measurement Type
Metric
Impact Rated
No
Product Type
Socket Set,Flex 6Pt,Metric,12 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412
Zoro #
G5007856
UPC #
745227014651
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
12
Measurement Type
Metric
Impact Rated
No
Product Type
Socket Set,Flex 6Pt,Metric,12 pcs.

Description

Socket Set,Flex 6Pt,Metric,12 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.