1/4 in Nano Short Ratchet - 5 in

  • Mfr # 91405
  • Zoro # G422769193
product price: 
$
21.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91405
Zoro #
G422769193
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Introducing the Astro Tools 91405 1/4 in Nano Short Ratchet. This is a 5 in long version of our popular 91410 10 in long 1/4 in drive nano ratchet, a compact tool with a head size half that of competitors, roughly the size of an average pinky finger. Despite its miniature dimensions, its 72-tooth mechanism, quick-release socket retention, solid teardrop handle, and full chrome polish finish exceed ASME torque standards for 1/4 in drive tools, making it a powerful yet incredibly small ratchet., A 1/4 in drive ratchet thats 50% the head size of the competition, about the size of the average pinky finger, 72 tooth, 5 in long, quick-release socket retention, solid teardrop handle, full chrome polish finish, Exceeds ASME torque standards for 1/4 in drive tools despite its miniature size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews