Shop WIHA
See all product information
Create Account
Nutsetter Set, 4 1/2 in L, Black Oxide, 3
- Mfr # 70489
- Zoro # G523956379
product price:Â
$
15.98
/ea
Key Features
Connection Shape
Hex
Impact Rated
Impact Rated
Overall Length
3 in
Shank Shape
Hex
Product Type
Nutsetter Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70489
- Zoro #
- G523956379
- UPC #
- 084705704890
- Country of Origin
- Viet Nam
- Item
- Nut Setter
- Connection Shape
- Hex
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Product Type
- Nutsetter Set
- Measurement System
- Imperial
- Features
- High-Visibility Color Coding, Radiused Corners
- Magnetized Tip
- Magnetized Tip
- Number of Nutsetters Included
- 3
- Nutsetters Included
- 1/4 in Nutsetter, 3/8 in Nutsetter, 5/16 in Nutsetter
- Compatible Product Type
- Power Tools
- Material
- Alloy Steel
- Finish
- Black Oxide
- For Tool Type
- Impact, Power
- Number of Pieces
- 3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 3 in
- Connection Size
- 1/4 in
- Socket Size
- 1/4 in, 5/16 in, 3/8 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- High-Visibility Color Coding, Radiused Corners
Description
Nutsetter Set,4 1/2 in L,Black Oxide,3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.