Shop ASTRO PNEUMATIC
Create Account
2pc. Large 16 in Snap Ring Pliers Set
- Mfr # 9402
- Zoro # G822769991
product price:Â
$
71.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9402
- Zoro #
- G822769991
- UPC #
- -
- Country of Origin
- China
Description
The Astro Tools 9402 2pc. Large 16 in Snap Ring Pliers Set is an internal/external heavy duty circlip pliers Set, features replaceable points and spring ratchet locking mechanism to securely hold against circlip tension. Internal/External heavy duty Circlip Pliers Set Features replaceable points and spring ratchet locking mechanism to securely hold against circlip tension Tip Diameter: 0.12 in (3mm) Internal = 3 1/2 in to 3/8 in (for 3 1/16 in - 6 1/4 in Snap Rings) External = 1/4 in to 3 3/16 in (for 3 1/2 in - 6 1/2 in Snap Rings) Spread: 3 1/4 in (85mm) Length 16 in (400mm) Tip Size 0.12 in (3.0mm) - 0Degrees 45Degrees 90Degrees Set