2Roh 2 in. Roll Lock Holder 2 in. Roll Lock Disk Holder
- Mfr # AST-2ROH
- Zoro # G204057616
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-2ROH
- Zoro #
- G204057616
- UPC #
- 745227000425
- Country of Origin
- China
Description
Features
- 1 - 2 in. Roloc holder.
- 4 - 2 in. Roloc surface prep pads.
- 2 in. Roloc Holder and 4 Pads Surface Prep Kit.
- Warranty - 1 yr warranty on material and workmanship.
- 1/4 turn mount.
- Many other Astro products.
- Size - 2 in.
- Item Weight - 1.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.