3/8", 1/2" Drive Socket Set, 7 pcs
Mfr # 7801
Zoro # G5007795
product price: $70.99
/eaKey Features
Drive Size
3/8", 1/2"
Number of Pieces
7
Impact Rated
No
Product Type
Socket Set,Sensor/Sending Unit,7 pcs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7801
Zoro #
G5007795
UPC #
745227007257
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8", 1/2"
Details
Item
Socket Set
Number of Pieces
7
Impact Rated
No
Product Type
Socket Set,Sensor/Sending Unit,7 pcs.
Description
Socket Set,Sensor/Sending Unit,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.