Zoro Homepage

3/8" Drive Drive Nano Impact Sockets, 14 pcs., 3/8", Metric

  • Mfr # 78314

  • Zoro # G6996409


product price: $48.49
/ea

Key Features

Drive Size
3/8"
Measurement Type
Metric
Includes
(14) One aluminum socket holder and impact Socket in the following sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,
Number of Pieces
14
Product Type
Drive Nano Impact Sockets,14 pcs.,3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78314
Zoro #
G6996409
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
SAE or Metric
Metric
Measurement Type
Metric
Includes
(14) One aluminum socket holder and impact Socket in the following sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,
Number of Pieces
14
Product Type
Drive Nano Impact Sockets,14 pcs.,3/8"

Description

Drive Nano Impact Sockets,14 pcs.,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.