Zoro Homepage

6 in Nylon Brush, 5/8" Thread

  • Mfr # 4546

  • Zoro # G5030350


product price: $25.95
/ea

Key Features

Brush Length
6 in
Bristle Material
Nylon
Bristle Length
5/8 in
Trim Length
5/8"
Features
5/8 in Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4546
Zoro #
G5030350
UPC #
745227008094
Country of Origin
Taiwan, Province of China

Dimensions

Brush Length
6 in
Bristle Length
5/8 in
Trim Length
5/8"

Details

Bristle Material
Nylon
Item
Brush,6 in,Nylon Bed
Features
5/8 in Thread

Description

Brush,6 In.,Nylon Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.