750x2 Lumen Wirelessly Rechargeable Folding Double-Sided LED Slim Light
- Mfr # 52SLMAX
- Zoro # G222769935
product price:Â
$
87.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52SLMAX
- Zoro #
- G222769935
- UPC #
- -
- Country of Origin
- China
Description
The Astro Tools 52SLMAX - 750x2 Lumen Wirelessly Rechargeable Folding Double-Sided LED Slim Light is a versatile and powerful LED work light. We took our highest selling light the 52Sl and added all the features and improvements youve been asking for without the stiff price increase. The #1 request was a stronger magnet, so we made all new tooling to flare out the base allowing for a larger size neodymium magnet increasing pull force from 11 to 20 lbs! 2) New tooling allowed us to make the 52SL 100% chemical resistant, utilizing all PA66 nylon construction including around the light bar to prevent loosening and wear at this location and new swivel joint for increased service life. 3) Of course higher light output! 750 lumens a side or 1200 lumens combined AND higher capacity dual battery cells for 5,200mAh to match for longer runtimes. 4) Up to 200% faster charging, and still works with Astro existing 52SL-WCP wireless charging pad. 5) We flipped the colors, the soft grips which darken from grease over time are now black and the cleanable nylon body is blue for more stand out appearance that hopefully doesnt drive off with the customers car! All for a similar price to our best selling 52SL, Astro always bringing innovation to the professional lighting category!. Our most popular wireless charging light with several highly requested updates including more lumens and new flared out base with 20lb magnet for 2X the strength. Includes USB-A to USB-C charging cable and wall adapter for direct fast charging, or use with most smartphone wireless chargers or our 52SL-WCP magnetic dual charging pad (not included) to charge up to two at a time wirelessly. New larger capacity twin battery cells for 5,200mAh and 750 lumens out either main lights, or turn both front and back on for a 1200 lumen+ area light. New chemical resistant impact nylon body with more durable longer lasting folding joint. Adjustable dimming feature, press and hold power button to lower or raise light output. Features a 180 Degrees folding design, 150 lumen top flashlight, new 20lb base magnet, dual handle magnets, base hook and charge level indicator lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.