Zoro Homepage

8in Gear Driven Random Orbital Sander with 8in Pad

  • Mfr # 3008

  • Zoro # G612329299


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
No Load RPM
850 rpm
Disc Size
8 in
Air Inlet
1/4" NPT
Air Pressure
90-120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008
Zoro #
G612329299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Disc Size
8 in

Details

No Load RPM
850 rpm
Air Inlet
1/4" NPT
Air Pressure
90-120 psi
HP
1/2 HP
Air Consumption
5 CFM
Air Hose I.D.
3/8 in

Description

8in Gear Driven Random Orbital Sander with 8in Pad The smooth strength and power of this gear driven sander removes heavy material and body filler on large, flat surfaces_x000D_ Dual action pad motion leaves a clean swirl-free finish_x000D_ Balanced ball bearing construction for vibration-free performance and long life_x000D__x000D_Specifications:_x000D_Disc Size: 8in_x000D_Free Speed: 850rpm_x000D_Overall Length: 11in_x000D_Net Weight: 4-3/4lbs._x000D_Motor: 1/2hp_x000D_Air Inlet Thread NPT: 1/4in_x000D_Air Hose I.D. Size: 3/8in/10mm_x000D_Avg. Air Consumpt.: 5cfm_x000D_Air Pressure: 90-120psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.