Abrasive Cut-Off Wheel, 3 in Dia, 1/16 in Thick, 3/8 in Arbor Hole Size, 46 Grit
- Mfr # CW3-100
- Zoro # G5030055
product price:Â
$
70.15
/ea
Key Features
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Grit
46
Thickness
1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW3-100
- Zoro #
- G5030055
- UPC #
- 745227000944
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- 46
- Abrasive Grit
- 46
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/16 in
- Connector Size
- 3/8 in
- Thickness
- 1/16"
- Arbor Hole Size
- 3/8"
- Diameter
- 3"
- Abrasive Wheel Diameter
- 3"
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.