Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Air Belt Sander

  • Mfr # AST223K

  • Zoro # G616315519


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AST223K
Zoro #
G616315519
UPC #
-
Country of Origin
China

Description

Features and Benefits: Smooths and contours inside or outside corners at 4 500 ft./min. The 3/8 in x 13 in belt rotates 360 degrees 360 degree rotation allows for sanding of normally inaccessible working areas such as internal surfaces and narrow cornersSpecifications: pad size: 3/8 in x 13 in; free speed: 18 000 RPM; overall length: 11-1/2 in; net weight: 1-1/3 lbs.; air inlet thread: 1/4 in NPT; air hose ID size: 3/8 in; average air consumption: 7 cfm; air pressure: 90-120 PSI.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.