Shop ASTRO PNEUMATIC
Create Account
AS-6S Touch Up Gun with Cup, 1.4 mm Nozzle, 8 oz Container
- Mfr # AS6S
- Zoro # G522769932
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS6S
- Zoro #
- G522769932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Touch Up Gun with Cup - 1.4mm Nozzle, Ideal for shading and spotting, Self-centering brass air nozzle with adjustable spray pattern, Stainless steel needle and fluid tip, 8 oz. (236cc) aluminum siphon cup Specifications: Nozzle Size: 1.4mm Operation Pressure: 30-50psi Net Weight: 1 lbs. (.45kg) Dimensions W x H: 6-1/2 in x 9 in Avg. Air Consumpt.: 4cfm Air Inlet Thread NPT: 1/4 in Required. Compressor: 1hp or above Max. Pattern at 8 in Distance: 4-3/8 in (120mm) Fluid Inlet Thread NPT: 1/4 in Air Hose I. D. Size: 6-8mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.