Shop NEIKO
See all product information
Create Account
HVLP Mini Gravity Feed Air Spray Paint Gun | 1.0 mm Nozzle Size | 125 cc
- Mfr # 31207A
- Zoro # G422982486
product price:Â
$
21.99
/ea
Key Features
Height
3.75 in
Width
3.75 in
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31207A
- Zoro #
- G422982486
- UPC #
- 837013312079
- Country of Origin
- China
Dimensions
- Height
- 3.75 in
- Width
- 3.75 in
- Overall Length
- 7 in
Description
The mini gravity feed air spray paint gun is perfect for the DIYers and craftsman who are looking to work on smaller areas or touch ups. The small size is convenient while delivering an even coating with the HVLP design and high atomization with low nozzle air pressure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.