Shop ASTRO PNEUMATIC
Create Account
AST-PR36 0.18 In. Air Riveter
- Mfr # AST-PR36
- Zoro # G004047008
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-PR36
- Zoro #
- G004047008
- UPC #
- 745227008735
- Country of Origin
- China
Description
Features
- Comes with the following nosepieces - 3/16 in., 5/32 in., 1/8 in., 3/32 in.
- Powerful, durable, high speed production tool
- Quick release air valve permits cylinder to return quickly for high speed assembly operations, prevents overloading for long life
- Performs well at any angle
- Gets into hard-to-reach areas
- Provides quick, quiet and comfortable operation preventing user fatigue
- Weight - 3.750 lbs.
- Rivet Capacity - 1/4 in.
- Overall Length - 10-7/8 in. (280mm)
- Stroke - 15mm Motor - 1/2 HP
- Air Inlet Thread NPT - 1/4 in.
- Air Hose I.D. Size - 3/8 in. (10mm) Avg.
- Air Consumpt. - 2.320 Liter/Stroke
- Air Pressure - 90-120 psi