Shop ASTRO PNEUMATIC
Create Account
AST-T20AH 0.25 In. Angle Die Grinder With Safety Lever
- Mfr # AST-T20AH
- Zoro # G704006862
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-T20AH
- Zoro #
- G704006862
- UPC #
- 745227000272
- Country of Origin
- China
Description
Features :
- Positive grip - 1/4 in.capacity collet chuck
- Compact and lightweight
- Lever throttle for feathering control
- Front exhaust
- Weight - 2.000 lbs.
- A useful handy set for a variety of applications
- Different hammer weights and style allows versatility High-polished
- Fiberglass handles
- Set Includes:
- 16oz Ball Peen Hammer
- 32oz Ball Peen Hammer
- 3lbs. Sledge Hammer
- 3lbs. Cross Peen Hammer
- 2lbs. Rubber Mallet
- Collet Size - 1/4 in.
- Free Speed - 20,000rpm
- Overall Length - 5 in.
- Motor - 1/3hp
- Air Inlet Thread NPT - 1/4 in.
- Air Hose I.D. Size - 3/8 in.
- Avg. Air Consumpt. - 3cfm
- Air Pressure - 90-120psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.