Right Angle Air Grinder, 1/4" npt Air Inlet, 1/4" Collet, Standard, 20,000 rpm, 1/3 HP
- Mfr # T20AH
- Zoro # G5029985
product price:Â
$
62.99
/ea
Key Features
Overall Length
5"
Air Inlet
1/4" npt
Horsepower
1/3 hp
Free Speed
20,000 rpm
Grinder Type
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T20AH
- Zoro #
- G5029985
- UPC #
- 745227000272
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5"
- Min. Hose Size
- 3/8"
Details
- Item
- Air Grinder
- Air Inlet
- 1/4" npt
- Horsepower
- 1/3 hp
- Free Speed
- 20,000 rpm
- Grinder Type
- Right Angle
- Duty
- Standard
- Collet
- 1/4"
- Required Pressure
- 90-120 psi
- Throttle
- Safety Lever
- Grinder Orientation
- Angle
- HP
- 1/3 HP
- Air Pressure
- 90-120 psi
Description
Air Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.