AST405 Caulking Gun Air

  • Mfr # AST405
  • Zoro # G503773927
product price: 
$
64.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AST405
Zoro #
G503773927
UPC #
745227001033
Country of Origin
China

Description

  • Permits smooth flow caulking.
  • Dispense caulk adhesives and sealants from standard cartridge.
  • Air Pressure: 40-69 PSI.
  • Tube Length: 8-1/4".
  • Length: 13.5".
  • Width: 6.1".
  • Height: 2.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews