Shop TESLONG
Create Account
ML-CG04 Cordless Hot Glue Gun with 20V 2.0 Ah Battery
- Mfr # ML-CG04200K
- Zoro # G125019199
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML-CG04200K
- Zoro #
- G125019199
- UPC #
- 850081443179
- Country of Origin
- China
Description
The Teslong ML-CG04 Cordless Hot Glue Gun delivers fast, controlled adhesive application without the restrictions of a power cord. Designed for crafts, home repairs, furniture touch-ups, decorating, packaging, model building, and professional projects, it provides portable performance wherever the job takes you. Powered by a rechargeable 20V lithium-ion battery, the ML-CG04 heats in approximately 10 seconds so users can begin working with minimal delay. Its dual-color status indicator displays red while the tool is heating and green when it is ready for use, providing clear visual confirmation during operation. The precision 2 mm nozzle supports smooth, accurate glue placement on detailed projects while helping reduce excess adhesive and waste. A responsive trigger provides controlled glue flow, and the easy-load design accepts standard 11 mm, or 0.43-inch, glue sticks. Ten glue sticks are included so the tool is ready for immediate use. Its cordless configuration provides freedom of movement around large workpieces, outdoor projects, vehicles, workshops, classrooms, and areas without convenient electrical outlets. Weighing approximately 10.1 ounces without the battery, the ergonomic design offers comfortable handling and maneuverability during extended projects. An automatic shutoff function enhances safety and helps conserve battery power when the tool is left idle. The removable 20V 2.0 Ah battery supports USB-C charging and can be exchanged when additional runtime is needed. The ML-CG04 combines rapid heating, precise application, and cordless mobility in a convenient adhesive tool for makers, homeowners, educators, decorators, and repair professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.