Shop ASTRO

Pneumatic AST9447 26 Piece Screw Extractor / Drill & Guide Set

  • Mfr # AST9447
  • Zoro # G903690268

product price: 
$
83.79
/ea

Key Features

Number of Pieces
25
Includes
(1) 9447-CASE Blow Molded Case, (1) 9447-01D 1/8" (3.175MM) HSS Drill, (1) 9447-02D 3/16" (4.76mm) HSS Drill, (1) 9447-03D 1/4" (6.35mm) HSS Drill, (1) 9447-04D 5/16" (7.94MM) HSS Drill, (1) 9447-05D 11/32" (8.73mm) HSS Drill, (1) 9447-01P #1 Extractor Pin, (1) 9447-02P #2 Extractor Pin, (1) 9447-03P #3 Extractor Pin, (1) 9447-04P #4 Extractor Pin, (1) 9447-05P #5 Extractor Pin, (1) 9447-01G G1 Drillling Guide, (1) 9447-02G G2 Drilling Guide, (1) 9447-03G G3 Drilling Guide, (1) 9447-04G G4 Drilling Guide, (1) 9447-05G G5 Drilling Guide, (1) 9447-06G G6 Drilling Guide, (1) 9447-07G G7 Drilling Guide, (1) 9447-08G G8 Drilling Guide, (1) 9447-09G G9 Drilling Guide, (1) 9447-10G G10 Drilling Guide, (1) 9447-01N N1 Extractor Nut, (1) 9447-02N N2 Extractor Nut, (1) 9447-03N N3 Extractor Nut, (1) 9447-04N N4 Extractor Nut, (1) 9447-05N N5 Extractor Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AST9447
Zoro #
G903690268
UPC #
745227002863
Country of Origin
China
Item
Screw Extractor/Drill & Guide Set
Number of Pieces
25
Includes
(1) 9447-CASE Blow Molded Case, (1) 9447-01D 1/8" (3.175MM) HSS Drill, (1) 9447-02D 3/16" (4.76mm) HSS Drill, (1) 9447-03D 1/4" (6.35mm) HSS Drill, (1) 9447-04D 5/16" (7.94MM) HSS Drill, (1) 9447-05D 11/32" (8.73mm) HSS Drill, (1) 9447-01P #1 Extractor Pin, (1) 9447-02P #2 Extractor Pin, (1) 9447-03P #3 Extractor Pin, (1) 9447-04P #4 Extractor Pin, (1) 9447-05P #5 Extractor Pin, (1) 9447-01G G1 Drillling Guide, (1) 9447-02G G2 Drilling Guide, (1) 9447-03G G3 Drilling Guide, (1) 9447-04G G4 Drilling Guide, (1) 9447-05G G5 Drilling Guide, (1) 9447-06G G6 Drilling Guide, (1) 9447-07G G7 Drilling Guide, (1) 9447-08G G8 Drilling Guide, (1) 9447-09G G9 Drilling Guide, (1) 9447-10G G10 Drilling Guide, (1) 9447-01N N1 Extractor Nut, (1) 9447-02N N2 Extractor Nut, (1) 9447-03N N3 Extractor Nut, (1) 9447-04N N4 Extractor Nut, (1) 9447-05N N5 Extractor Nut

Description

  • Extracts screws and bolts.
  • Can be used on thread sizes 5mm to 16mm.
  • Remove broken fastener without breaking or jamming.
  • Turn broken fasteners out and permit highest torque without expansion.
  • Blow molded casefor easy storage and transport.
  • Length: 9.2".
  • Width: 5.8".
  • Height: 1.7".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.