Pneumatic ASTASMS2 16-22 Inch Masking Tree for 4 Paper Rolls and 4 Tape
- Mfr # ASTASMS2
- Zoro # G604057636
product price:Â
$
211.99
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
- ASTASMS2
- Zoro #
- G604057636
- UPC #
- 745227000364
- Country of Origin
- China
Description
Features and Benefits: Nonskid rubber wheels make it possible to move masking station to job Includes bars for (4) paper rolls from 16" - 22" (4) tape rolls Wide-base design prevents toppling as paper is dispensed Lightweight steel frame is double welded for durability Easy loading for paper rolls and tape One hand operation Easy to assemble Weight: 29 lbs.