
Axle Nut Socket Set, 12 pt., 8 pcs.
Mfr # 78868
Zoro # G6996497
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
8
Includes
(8) Set Includes: 29mm, 30mm, 32mm, 34mm, 35mm, 36mm, 38mm, 39mm
Material
Forged Chrome Molybdenum
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78868
Zoro #
G6996497
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
8
Includes
(8) Set Includes: 29mm, 30mm, 32mm, 34mm, 35mm, 36mm, 38mm, 39mm
Material
Forged Chrome Molybdenum
Measurement Type
Metric
SAE or Metric
Metric
Product Type
Axle Nut Socket Set,12 pt.,8 pcs.
Description
Axle Nut Socket Set,12 pt.,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.