Zoro Homepage
This item is Discontinued.
Astro Pneumatic Blade, 35mm, NS010596 WINDK-08L

Blade, 35mm, NS010596 (Discontinued)

  • Mfr # WINDK-08L
  • Zoro # G5030527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINDK-08L
Zoro #
G5030527
UPC #
745227001088
Country of Origin
Taiwan, Province of China

Dimensions

Length
8"
Width
35mm

Details

Item
Blade,35mm,NS010596
Blade Edge
Serrated

Description

Blade,35mm,NS010596

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.