Blow Gun With Rubber Tip
Mfr # 1718
Zoro # G5030411
product price: $12.29
/eaKey Features
Air Gun Body Style
Ergonomic
Body Material
Brass, Plastic
Overall Length
4"
Air Inlet
1/4 in NPT
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1718
Zoro #
G5030411
UPC #
745227002962
Country of Origin
China
Dimensions
Overall Length
4"
Air Gun Inlet Size
1/4" NPT
Extension Size
4 in
Air Inlet Size
1/4 in
Details
Air Gun Body Style
Ergonomic
Body Material
Brass, Plastic
Air Inlet
1/4 in NPT
Color
Red
Nozzle
Rubber Tip
Trigger
Lever
Item
Blow Gun With Rubber Tip
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Rubber
Air Inlet Type
NPT
Description
Blow Gun With Rubber Tip, Lever, Nozzle Tip Material Rubber, Body Material Brass, Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.