Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 10 oz, Cartridge

  • Mfr # 4531

  • Zoro # G5030186


product price: $29.89
/ea

Key Features

For Container Type
Cartridge
For Container Size
10 oz
Thrust Ratio
12:1
Includes
Plastic Nozzle
Thrust Ratio+1
12:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4531
Zoro #
G5030186
UPC #
745227001521
Country of Origin
China

Dimensions

For Container Size
10 oz
For Container Size+1
10 oz

Details

Item
Caulk Gun
For Container Type
Cartridge
Thrust Ratio
12:1
Includes
Plastic Nozzle
Thrust Ratio+1
12:1
For Container Type+1
Cartridge

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, For Container Type Cartridge, Includes Plastic Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.