Deluxe Air Blow Gun, 20" Angled Nozzle
Mfr # 1716
Zoro # G5030028
product price: $14.89
/eaKey Features
Air Gun Body Style
Ergonomic
Body Material
Brass, Plastic
Overall Length
20"
Air Inlet
1/4 in NPT
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1716
Zoro #
G5030028
UPC #
745227002948
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20"
Air Gun Inlet Size
1/4" NPT
Extension Size
20 in
Air Inlet Size
1/4 in
Details
Air Gun Body Style
Ergonomic
Body Material
Brass, Plastic
Air Inlet
1/4 in NPT
Color
Red
Nozzle
Angled
Trigger
Lever
Item
Deluxe Air Blow Gun,20" Angled Nozzle
Maximum Inlet Pressure
120 psi
Air Inlet Type
NPT
Description
Deluxe Air Blow Gun,20 In. Angled Nozzle, Lever, Nozzle Angled, Body Material Brass, Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.