Zoro Homepage

Dual Piston Straight Line Sander

  • Mfr # 888C

  • Zoro # G712466153


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Pad Size
2-3/4 in x 15-3/4 in
Free Speed
2,400 strokes per min.
Air Inlet
1/4" NPT
Overall Length
16 in
Air Consumption
6 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888C
Zoro #
G712466153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
2-3/4 in x 15-3/4 in
Overall Length
16 in

Details

Free Speed
2,400 strokes per min.
Air Inlet
1/4" NPT
Air Consumption
6 CFM
Air Hose I.D.
1/4 in
Air Pressure
90-120 psi

Description

Dual Piston Straight Line Sander Performs on plastic fillers at any stage of hardening_x000D_ Feathers with ease and smoothness_x000D_ Dual piston provides efficient power and prevents stalling_x000D_ Two handle design for comfortable operation_x000D_ 1in Stroke_x000D__x000D_Specifications:_x000D_Pad Size: 2-3/4in x 15-3/4in_x000D_Free Speed: 2,400 strokes per min._x000D_Overall Length: 16in 406mm_x000D_Net Weight: 6-1/2lbs. 2.5kg_x000D_Air Inlet Thread NPT: 1/4in_x000D_Air Hose I.D. Size: 1/4in 6mm_x000D_Avg. Air Consumpt.: 6cfm_x000D_Air Pressure: 90-120psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.