Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Reversible Air Drill, 1/2 in, 7 cfm

  • Mfr # 527C

  • Zoro # G222769928


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527C
Zoro #
G222769928
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Astro Tools 527C 1/2 in Extra Heavy Duty Reversible Air Drill - 500rpm is built with variable speed throttles for ease of starting holes. This tool includes a side handle for greater operator control, a one hand reverse lever for reversible action, positive action trigger for speed control and planetary gear system for long life. Side handle for greater operator control One hand reverse lever for reversible action Positive action trigger for speed control Variable speed throttle for ease of starting hole Handle exhaust directs air away from work Built-in muffler reduces noise level Planetary gear system for long life Specifications: Chuck Capacity:1/2 in Free Speed:500rpm Overall Length: 9-1/4 in (235mm) Net Weight:4-1/3 lbs. (1.95kg) Motor: 1/2hp Air Inlet Thread NPT:1/4 in Air Hose I. D. Size: 3/8 in (10mm) Avg. Air Consumpt.:7cfm Air Pressure:90-120psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.