
Flex Sockt Set, 6 pt., Metric, 10 pcs, 3/8"
Mfr # 74310
Zoro # G6996427
product price: $64.69
/eaKey Features
Drive Size
3/8"
Number of Pieces
10
Includes
(10) Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74310
Zoro #
G6996427
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
10
Includes
(10) Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,
Measurement Type
Metric
SAE or Metric
Metric
Description
Flex Sockt Set,6 pt.,Metric,10 pcs,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.