Zoro Homepage

In-Line Needle Scaler

  • Mfr # 4320

  • Zoro # G5029328


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
7 in
Overall Length
255 mm, 313 mm
Air Inlet
1/4 in
Blows per Minute
4,200 bpm
Min. Hose Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4320
Zoro #
G5029328
UPC #
745227010233
Country of Origin
China

Dimensions

Stroke Length
7 in
Overall Length
255 mm, 313 mm
Min. Hose Size
8 mm

Details

Item
In-Line Needle Scaler
Air Inlet
1/4 in
Blows per Minute
4,200 bpm
Includes
Needle Scaler Attachment with 12 High Tension Steel Needles
Air Consumption
4.2 cfm
Sound Level
91 dB
Tool Weight
1.1 lb
Duty Rating
Heavy Duty
Application
Scaling and Rust Removal
Vibration Level
14.5 m/sq sec

Description

In-Line Needle Scaler, Stroke Length 7 in, Min. Hose Size 8 mm, Overall Length 255 mm, 313 mm, Includes Needle Scaler Attachment with 12 High Tension Steel Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.