Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONYX Heavy Duty Air Nibbler, 17 ga Steel

  • Mfr # 727

  • Zoro # G922769815


product price: $98.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727
Zoro #
G922769815
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Astro 727 ONYX Heavy Duty Air Nibbler is built for professional grade applications. It works on up to 17-gauge cold rolled steel, and can eat through sheet-metal without deformation of the edges. This unit can cut over an inch a second, with unmatched balance. For professional grade applications Works on up to 17-gauge cold rolled steel Eat through sheet-metal without deformation of edges Cut over an inch a second with unmatched balance Specifications: Speed RPM: 3,500 CPM Cutting Capacity: Steel: 17-gauge Air Consumption: 2 cfm Air Inlet: 1/4 in Overall Length: 7.7 in Weight: 1.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.