Zoro Homepage

ONYX Jitterbug Random Orbit Air Palm Sander

  • Mfr # 314

  • Zoro # G212311724


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pad Size
3 in x 4 in
Orbit Dia.
3.0 mm
HP
0.28 HP
No Load RPM
12,000 rpm
Length
5-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G212311724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3 in x 4 in
Orbit Dia.
3.0 mm
Length
5-1/3 in

Details

HP
0.28 HP
No Load RPM
12,000 rpm
Air Consumption
4.7 CFM
Sound dBA Presure
85 (95 Power)
Vibration Level
Less than 2.5 m/s2

Description

ONYX Jitterbug Random Orbit Air Palm Sander Standard 3in x 4in paper size | 3/32in stroke for a fine finish| Powerful drop-in replaceable motor | Soft comfortable grip and lightweight for continuous fatigue free use | Specifications: Pad Size: 3in x 4in 75 x 100 mm, Orbit: 3.0 mm, Free Speed: 12,000 rpm, Motor Power: 0.28 HP, Weight: 1.32 lbs. 0.6 kgs, Overal Length: 5-1/3in 135 mm, Vibration Level: < 2.5 m/s2, Sound dBA Presure: 85 95 Power, Actual Air Consumption: 19 cfm 549 l/min, Avg. Air Consumption: 4.7 cfm 133 l/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.