Shop ASTRO PNEUMATIC
Create Account
ONYX Pneumatic Rivet Gun, 1/2 in
- Mfr # PRN516
- Zoro # G622769184
product price:Â
$
468.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRN516
- Zoro #
- G622769184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
The Astro Tools PRN516 ONYX Pneumatic Rivet Nut Setting Gun W/ Quick-Change 1/4 in & 5/16 in Mandrels is constructed with a quick-change mandrel system, and includes 1/4 in and 5/16 in mandrels. This tool allows the user to dial in regulator settings for specific rivet nut sizes and compositions. It includes forward and reverse actions for quick operation, and has a free speed of 600 RPM. This unit has an 5/16 in rivet nut capacity. Two different mandrel sizes provided with each tool Quick change mandrel system 600 RPM 5/16 in (8mm) capacity Forward and reverse actions for quick operation Adjustable power, dial in regulator setting for specific rivet nut sizes and compositions Free Speed: 600 RPM Capacity: 5/16 in 8 mm Air Inlet: 1/4 in (6mm) Optimal Pressure:Adjust at regulator based on rivet nut size and material composition Net Weight: 3.489 lbs. (1.58 kgs) air pressure: Youll want to run it at 125psi then use the regulator to adjust it down based of rivet nut size and rivet nut material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.