Air Gun Nozzle, 5/8 in, UNM, Nylon

  • Mfr # 75LJNN
  • Zoro # G4483936
product price: 
$
21.19
/ea

Key Features

Nozzle Type
Safety
Length
2 1/2 in
Base Material
Nylon
Inlet Size
5/8 in UNM
Standards
OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75LJNN
Zoro #
G4483936
UPC #
690773004574
Country of Origin
United States

Dimensions

Length
2 1/2 in
Inlet Size
5/8 in UNM
Diameter
45/64 in
Overall Length
2 1/2 in
Air Inlet Connection Size
5/8 in
Wire Rope Length
2 1/2 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Base Material
Nylon
Standards
OSHA
For Use With
Guardair Air Gun Models 75LJ and U75LJ
Number of Pieces
1
Application
Blowoff and Cooling, Cleaning, Machinery
Compatible with Product Type
Air Guns
Sound Level
107 dBA
Air Flow Pattern
Focused
Output
2 lbf
Compatible with Series
75LJ Series, U75LJ Series
Product Type
Air Gun Nozzle
Nozzle Tip Material
Nylon
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
Compatible Series
75LJ Series, U75LJ Series
Compatible Product Type
Air Guns
Air Inlet Type
UNM
Compatible Manufacturer Part Number
Output Thrust
2 lbf

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3

Ratings & reviews