Zoro Homepage

PINSTRIPE REMOVAL TOOL

  • Mfr # 32

  • Zoro # G212341646


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length
7-3/4 in
Air Consumption
4 CFM
Air Pressure
90-120 psi
Pad size
4 in
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32
Zoro #
G212341646
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7-3/4 in
Pad size
4 in
Disc Size
4 in

Details

Air Consumption
4 CFM
Air Pressure
90-120 psi
Air Inlet
1/4" NPT
Air Hose I.D.
3/8 in
Free Speed
4,000 rpm

Description

Pinstripe Removal Kit - Pinstripe Removal Tool #533ET and 12 Smart Eraser Pads #400E Includes: 1 - Pinstripe Removal Tool 533ET | 12-Smart Eraser Pads, Pinstripe Removal Tool 533ET | Specialty tool developed for the removal of Pinstripes Adhesive Double Faced Tape and Molding with ASTRO'S Smart Eraser Pads. Tool includes built-in regulator |4000 Max. RPM |Lightweight - reduces operator fatigueSpanner wrenches included for easy removal of pad Smart Eraser Pad 400E | Molded rubber with 5/16in arbor for use with the 533ET | Pad size:4in | |Specifications: Disc Capacity: 4in | Free Speed: 4000 RPM |Overall Length: 7-3/4in 97mm | Net Weight: 1-1/4lb. .56kg | Air Inlet Thread NPT: 1/4in | Air Hose I.D. Size: 3/8in 10mm | Avg. Air Consumpt.: 4 CFM |Air Pressure: 90-120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.