Zoro Homepage

Pressure Tank, 2.25 gal, 60 psi

  • Mfr # PT2-4GH

  • Zoro # G622769948


product price: $490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2-4GH
Zoro #
G622769948
UPC #
-
Country of Origin
Taiwan, Province of China

Description

2-1/4 Gallon Pressure Tank with Spray Gun & 12 ft Hose - Black Gun - 1.0mm Nozzle, Sturdy construction and compact design makes this 2-1/4 gallon (8517cc) pressure tank the ideal choice for both amateur and professional, Pressure spray gun equipped with pressure gauge and fluid pressure regulator for accurate settings, 12 ft. twin set of hose permits easy movement and operation of spray gun, Excellent for spraying large areas such as buses, trucks or vans Nozzle Size: 1.0mm Operation Pressure: 60psi Net Weight: 23-1/8 lbs. (10.48kg) Dimensions H x D: 10 in x 9-3/4 in Required Compressor: 3hp Avg. Air Consumpt.: 7cfm Air Inlet Thread NPT: 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.