Zoro Homepage

Punch/Chisel Set, 16 pcs., Punching, CR-V

  • Mfr # 1600

  • Zoro # G5028670


product price: $32.89
/ea

Key Features

Overall Length
5-1/4", 5-3/4", 6", 6-1/4", 6-3/4", 5-1/2", 6", 6-1/2", 4-1/4", 4-3/4", 5", 5-1/4", 5-3/4", 5", 6"
Number of Pieces
16
Material
CR-V
Cutting Action
Punching
Features
Taper Punch: 3/32-inch by 5-1/4-inch, 1/8-inch by 5-3/4-inch, 5/32-inch by 6-inch, 3/16-inch by 6-1/4-inch, 1/4-inch by 6-3/4-inch; Cold Chisels: 3/8-inch by 5-1/2-inch, 1/2-inch by 6-inch, 5/8-inch by 6-1/2-inch; Pin Punch: 3/32-inch by 4-1/4-inch, 1/8-inch by 4-3/4-inch, 5/32-inch by 5-inch, 3/16-inch by 5-1/4-inch, 1/4-inch by 5-3/4-inch; Center Punch: 1/8-inch by 5-inch, 3/16-inch by 6-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600
Zoro #
G5028670
UPC #
745227006670
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/4", 5-3/4", 6", 6-1/4", 6-3/4", 5-1/2", 6", 6-1/2", 4-1/4", 4-3/4", 5", 5-1/4", 5-3/4", 5", 6"

Details

Item
Punch/Chisel Set,16 pcs.
Number of Pieces
16
Material
CR-V
Cutting Action
Punching
Features
Taper Punch: 3/32-inch by 5-1/4-inch, 1/8-inch by 5-3/4-inch, 5/32-inch by 6-inch, 3/16-inch by 6-1/4-inch, 1/4-inch by 6-3/4-inch; Cold Chisels: 3/8-inch by 5-1/2-inch, 1/2-inch by 6-inch, 5/8-inch by 6-1/2-inch; Pin Punch: 3/32-inch by 4-1/4-inch, 1/8-inch by 4-3/4-inch, 5/32-inch by 5-inch, 3/16-inch by 5-1/4-inch, 1/4-inch by 5-3/4-inch; Center Punch: 1/8-inch by 5-inch, 3/16-inch by 6-inch

Description

Punch/Chisel Set,16 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.