Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch/Flange, 5.5mm, Punching, 7.87"

  • Mfr # 605PT

  • Zoro # G5028661


product price: $71.99
/ea

Key Features

Overall Length
7.87"
Number of Pieces
1
Cutting Action
Punching
Features
Punch Designed For Easy Replacement, Performs Hole Punching And Panel Crimping, Features A Rotating Head For Convenient Use, Every Pull Of The Lever Delivers A Single Punch or A Single Flange Crimp With Precision Control, Lightweight, Durable Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605PT
Zoro #
G5028661
UPC #
745227016068
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.87"

Details

Item
Punch/Flange,5.5mm
Number of Pieces
1
Cutting Action
Punching
Features
Punch Designed For Easy Replacement, Performs Hole Punching And Panel Crimping, Features A Rotating Head For Convenient Use, Every Pull Of The Lever Delivers A Single Punch or A Single Flange Crimp With Precision Control, Lightweight, Durable Construction

Description

Punch/Flange,5.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.