Zoro Homepage

Quick Ratchet Crimping Tool Set, 7 pcs.

  • Mfr # 9477

  • Zoro # G5028646


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Basic Material
Steel
Tether Capable
Not Tether Capable
Handle
Ergonomic Grip
Number of Pieces
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9477
Zoro #
G5028646
UPC #
745227014750
Country of Origin
China

Details

Item
Quick Ratchet Crimping Tool Set,7 pcs.
Basic Material
Steel
Tether Capable
Not Tether Capable
Handle
Ergonomic Grip
Number of Pieces
7
Material
Steel
Features
Quick Changing Jaw Design Does Not Require Any Other Tool to Change the Jaws Ergonomically Designed Steel Frame Handles with Contoured Rubber Grips Time Saving Tools Allows Faster Crimping Of Terminals and Wire Crimper Is Easily Operated By either Left or Right Hand
System of Measurement
Inch

Description

Astro Pneumatic 9477 Quick Ratchet Crimping Tool Set is a must-have for any handyman. It comes with all the essentials you need to finish your project, plus more. This ratcheting set includes 7 tools that are made of steel and measure in inches. Each tool has an ergonomic grip handle for better control and comfort when working. They have a quick release button that allows you to quickly switch between tools without having to waste time on loosening or tightening bolts. Astro Pneumatic 9477 Quick Ratchet Crimping Tool Set is a great choice for any homeowner looking to make their own repairs around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.