Zoro Homepage

Random Orbital Sander, 6"

  • Mfr # 300SP

  • Zoro # G5028390


product price: $63.49
/ea

Key Features

Pad Size
6"
Free Speed
10,000 rpm
Air Inlet
1/4" NPT
Overall Length
9-1/2"
Min Hose Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300SP
Zoro #
G5028390
UPC #
745227001866
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6"
Overall Length
9-1/2"
Min Hose Size
3/8"

Details

Item
Random Orbital Sander
Free Speed
10,000 rpm
Air Inlet
1/4" NPT

Description

Random Orbital Sander,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.